The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Gearbox oil TRIATHLON® Gear Trax 75W-80
High-performance, high-pressure gearbox oil
Register now and access more than 125,000 products
Variants
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High level of product safety
- Comprehensive manufacturer approvals
Only high-quality first raffinates and raw materials are used for TRIATHLON oils
Fulfils key specifications of automotive manufacturers
Reduces running noises and provides outstanding protection against wear
Optimum lubrication, even with extremely long oil change intervals
Follow the operating instructions of the vehicle and gearbox manufacturers. However, full effectiveness only when used unmixed.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Powerful high pressure gearbox oil. Optimum lubrication, even with extremely long oil change intervals.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!