The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Gearbox oil TRIATHLON® Gear Hypoid 85W-90
High-performance gearbox oil for hypoid gearboxes with a large axle offset, as well as for transfer gearboxes, intermediate gearboxes and auxiliary gearboxes
Register now and access more than 125,000 products
Variants
TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies key specifications of automotive manufacturers
Observe the viscosity grade specified by the gearbox manufacturer. Can be mixed with all brand gearbox oils. Only use in gearboxes that specify API GL 5 oils.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
High performance oil for hypoed axle drives. For use in passenger cars and commercial vehicles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!