Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Gearbox oil TRIATHLON® Gear 75W-90

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Gearbox oil TRIATHLON® Gear 75W-90

High-performance, high-pressure gearbox oil for a broad range of applications

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first raffinates and raw materials are used in TRIATHLON oils


Satisfies key specifications of automotive manufacturers



Outstanding lubrication reduces running noise



High degree of protection against corrosion and wear and optimum resistance to ageing

Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.