For detailed information, other images and documents, please select individual articles from the following table.
Gear clamp with 2C handle
Manageable, extremely flexible-to-use screw clamp, even in confined spaces, with efficient, ergonomic handle
Register now and access more than 125,000 products
Variants
Fast and easy work
- Simple clamping using the clamping handle directly above the clamping rail
- Optimum adjustment to the material thanks to the smooth-running trapezoidal thread spindle with swivelling pressure plate
- Quick-release button to quickly adjust the sliding bar
Comfortable to use
- Effortless working thanks to the 2-component handle with hard core and ergonomic, soft outer surface
- High tightening torque because of the optimum grip thanks to the soft outer grip material and the finger recesses
- Quick attachment for good adaptation to the workpiece
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!