Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Gas welding rod

For detailed information, other images and documents, please select individual articles from the following table.

Gas welding rod

For welded joints and sealing welds, particularly welds in awkward positions on copper-plated unalloyed steels

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Base materialsWelding-rod class
Steel typeSteel quality
Structural steels in accordance with DIN 17100U St 34-2, 37-2, 42-2
R St 34-2, 37-2, 42-2
St 37-3
G III
Pipe steels in accordance with DIN 1626, DIN 1629U St 37.0
St 37.0, 44.0
G I
St 52.0G III
Pipes in accordance with DIN 17175St 35.8, 45.8
Sheet and strip metal in accordance with DIN 17155H I, H II, 17Mn4