For detailed information, other images and documents, please select individual articles from the following table.
Gas welding rod
For welded joints and sealing welds, particularly welds in awkward positions on copper-plated unalloyed steels
Register now and access more than 125,000 products
Variants
| Base materials | Welding-rod class | |
| Steel type | Steel quality | |
| Structural steels in accordance with DIN 17100 | U St 34-2, 37-2, 42-2 R St 34-2, 37-2, 42-2 St 37-3 | G III |
| Pipe steels in accordance with DIN 1626, DIN 1629 | U St 37.0 St 37.0, 44.0 | G I |
| St 52.0 | G III | |
| Pipes in accordance with DIN 17175 | St 35.8, 45.8 | |
| Sheet and strip metal in accordance with DIN 17155 | H I, H II, 17Mn4 | |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!