For detailed information, other images and documents, please select individual articles from the following table.
Gas melter
Portable, gas-operated melter for quick and targeted melting of hard wax
Register now and access more than 125,000 products
Variants
Versatile
- Cordless operation makes the gas melter flexible to use
- Pen shape makes it easier to handle
- The gas melter is always ready to use thanks to the lighter integrated into the lid
Excellent temperature regulation
The processing temperature can be adjusted without switching off the gas melter.
High level of safety
The gas melter is switched off automatically when the cap is pressed on.
The gas melter is supplied empty. "Butane gas", art. no. 0893250001, is required to fill the gas melter for the first time.
Gas volume is 9 ml. This equates to a burning time of 60-90 minutes.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For applying hard wax. Also for melting, modelling and mixing paints. The temperature can be constantly adjusted.
Turn the temperature controller to the plus sign (+). Slide the on/off slider to the front. You should now hear the gas hissing. Then use the flint stone wheel to allow the sparks to enter the spark chamber while the gas melter is being ignited. The gas flow can now be adjusted using the controller. Keeping the flow lower is better because a higher flow may damage the hard wax, which can result in colour loss or residues on the melting tip.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!