Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Garden concrete with trass

For detailed information, other images and documents, please select individual articles from the following table.

Garden concrete with trass

For the setting of edge stones, paving slabs and paving stones, as well as natural stone installations
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
  • Can be walked on after approx. 24 hours

  • Low efflorescence thanks to trass powder

  • Easy to apply

  • Highly resistant to mechanical stresses

  • Frost-resistant
Notice
  • Shelf life of 12 months when stored in a cool, dry place protected from the weather

  • The technical data applies to +20°C and 50 % relative humidity. Lower temperatures increase the specified values, while higher temperatures decrease the specified values.

  • Set mortar must not be mixed with water again.

  • Apart from the mixing water, no other ingredients such as aggregates, additives and admixtures may be added to the fresh mortar.

  • Only clean, rust-free tools should be used for mixing and processing the material.

  • Vessels and tools must be cleaned immediately with water, as once the material has hardened, cleaning can only be carried out mechanically.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!