The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Garage plug-in rack
Sturdy plug-in rack for storage of, for example, tyres and car accessories.
Register now and access more than 125,000 products
Variants
- Pre-assembled frame for quick and easy plug-in assembly without additional tools
- Frame support in the form of a sturdy T section
- Cross beams and support beams for maximum stability
- Can be extended as required with add-on bays and accessories
- Version with 2 tyre levels and 2 storage levels, load capacity of 250 kg per bay (with evenly distributed load)
- Support beams and shelves with flexible height adjustment at 25 mm increments
- All indicated section widths are axial dimensions
- External dimensions
Width of basic shelf + 56 mm
Width of add-on shelf + 0 mm
Rack depth = shelf depth + 26 mm
- Supplied empty
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
For space-saving storage of summer and winter tyres, as well as car accessories, tools and small parts in the garage or workshop.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!