Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Garage plug-in rack
Garage plug-in rack - 1
Garage plug-in rack - 2
Garage plug-in rack - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Garage plug-in rack

Sturdy plug-in rack for storage of, for example, tyres and car accessories.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Pre-assembled frame for quick and easy plug-in assembly without additional tools

  • Frame support in the form of a sturdy T section

  • Cross beams and support beams for maximum stability

  • Can be extended as required with add-on bays and accessories

  • Version with 2 tyre levels and 2 storage levels, load capacity of 250 kg per bay (with evenly distributed load)

  • Support beams and shelves with flexible height adjustment at 25 mm increments
Notice
  • All indicated section widths are axis diameters

  • Supplied empty


Exterior dimensions


  • Width of basic rack + 56 mm

  • Width of add-on rack + 0 mm

  • Rack depth = base depth + 26 mm

If the rack height is more than four times the rack depth, the rack must be secured against tipping.