For detailed information, other images and documents, please select individual articles from the following table.
Self-tapping screws, half round head assortment 1706 pieces in system case 4.4.1.
DIN 7500-1, zinc-plated steel, blue passivated (A2K), Taptite 2000 thread, hexalobular socket
Register now and access more than 125,000 products
Variants
- Zinc-plated steel self-tapping screws
- Half round head with TX drive M4, M5 and M6, including core drill (recommendation) and bits
The suitability of the GEFU for the application or component in question must be determined through preliminary testing. Guideline values for suitable hole diameters are specified in DIN 7500-2.
Examples of materials suitable for this type of non-cutting direct screwing are ductile materials such as steel (up to approx. 500 N/mm²), die-cast zinc, aluminium, copper, copper alloys etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!