For detailed information, other images and documents, please select individual articles from the following table.
Self-tapping screws, flat head assortment 2058 pieces in system case 4.4.1. DIN 7500-1
Zinc-plated steel, blue passivated (A2K), Taptite 2000 thread, hexalobular socket
Register now and access more than 125,000 products
Variants
- Zinc-plated steel self-tapping screws
- Flat head with TX drive M3, M4, M5 and M6, including core drill (recommendation) and bits
The suitability of the GEFU
® for the application or component in question must be determined by testing in advance. Guideline values for suitable hole diameters are specified in DIN 7500-2.
Examples of materials suitable for this type of non-cutting direct screwing are ductile materials such as steel (up to approx. 500 N/mm²), die-cast zinc, aluminium, copper, copper alloys etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!