Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Thread-rolling screw with countersunk head with milling pockets
Thread-rolling screw with countersunk head with milling pockets - 1
Thread-rolling screw with countersunk head with milling pockets - 2
Thread-rolling screw with countersunk head with milling pockets - 3
Thread-rolling screw with countersunk head with milling pockets - 4
Thread-rolling screw with countersunk head with milling pockets - 5

For detailed information, other images and documents, please select individual articles from the following table.

Thread-rolling screw with countersunk head with milling pockets

Wood on metal substructures. DIN 7500-1, countersunk head with milling pockets, case-hardened steel (-O-), zinc flake silver, TXplus

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Thread-rolling screw with countersunk head with milling pockets for securing floor panels to steel substructures

  • Surface: Cr(VI)-free, zinc-flake silver coating

  • Corrosion protection: approx. 700 hours with no base metal corrosion DIN EN ISO 9227-NSS


Thread-rolling screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, thread-rolling does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.

Notice

The thread-rolling tip is not suitable for mounting. Thread-rolling tip length is 5xP (P = thread pitch, at diameter M6 P = 1 mm and at diameter M8 P = 1.25 mm).