For detailed information, other images and documents, please select individual articles from the following table.
Fuse box set
For securing individual 12-V electrical circuits such as lighting, triple sockets, etc.
Register now and access more than 125,000 products
Variants
- Several circuits can be connected
- Individual fuse protection of the circuits
- Maximum input voltage up to 36 V
- Contains all the materials required for connection
- Markable fuse fields
- LED light for quick function check
- Maximum 30 A per circuit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!