Object hinge
Object hinge - 1
Object hinge - 2
Object hinge - 3
Object hinge - 4
Object hinge - 5
Object hinge - 6
Object hinge - 7

For detailed information, other images and documents, please select individual articles from the following table.

Object hinge

Corner mounting

  • Door stop: Corner
  • Opening angle: 180 Degree
  • Type of assembly: Screw-on
  • Material: Die-cast zinc
  • Surface: Nickel plated

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Opening angle Type of assembly Material Quantity PU
price/PU
F078073810
Corner 180 Degree Screw-on Die-cast zinc
50 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Material: Die-cast zinc, nickel-plated

  • Opening angle: 180°

  • 2D adjustment

  • Suitable for door thickness up to 19 mm

  • Plastic bearing bushes and reinforced pins

  • Max. door height: 600 mm

  • Max. door height: 2400 mm
Notice

Five hinges are needed for a door height of 2000 mm

Specified dimensions not binding. Subject to technical changes!