The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Variants
- Opening angle: 270° on 16-mm thick doors
- 3D adjustment
- Plastic bearing bushes and reinforced pins
- Max. door width: 600 mm
- Max. door height: 2400 mm
- Five hinges are needed for a door height of 2000 mm
- Cup distance: – 7 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!