The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sepa 41 series furniture hinge
Recessed hinge for invisible door stop
Register now and access more than 125,000 products
Variants
- For a material thickness of 24 mm and above
- Load capacity with 2 hinges 17 kg, with 3 hinges 23 kg
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!