Furniture hinge OBS 8, screw-on assembly
Furniture hinge OBS 8, screw-on assembly - 1
Furniture hinge OBS 8, screw-on assembly - 2
Furniture hinge OBS 8, screw-on assembly - 3
Furniture hinge OBS 8, screw-on assembly - 4
Furniture hinge OBS 8, screw-on assembly - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Furniture hinge OBS 8, screw-on assembly

Single-joint hinge with robust plug connector

  • Hole drilling: 52/5.5 mm
  • Drill hole diameter: 35 mm
  • Material: Die-cast zinc
  • Surface: Nickel plated

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Joint width Door overlay measure Hinge pot depth Quantity PU
price/PU
F150000003
Corner 13.5 mm 5.5 mm
F150000004
Twin 8 mm 5.5 mm
F150000005
Corner 7.5 mm 11.5 mm
F150000001
13 mm
F150000002
13 mm
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Side adjustment -2 mm

  • Height adjustment via slots +/-2 mm

To adjust the height, if necessary break off the two pins under the Euro screw


  • Two pots are required for one hinge arm with twin stop

  • Suitable for primary structure and continuous construction

Hinge arms and pots must be ordered separately