Object hinge OBS 8
Object hinge OBS 8 - 1
Object hinge OBS 8 - 2
Object hinge OBS 8 - 3
Object hinge OBS 8 - 4
Object hinge OBS 8 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Object hinge OBS 8

With visible roller and bolt, hinge cup can be assembled without tools

  • Type of assembly: Screw-on
  • Hole drilling: 45/9.5 mm
  • Drill hole diameter: 35 mm
  • Material: Die-cast zinc
  • Surface: Nickel plated

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Joint width Door overlay measure Opening angle Quantity PU
price/PU
F150000013
Corner 4 mm 12 mm 270 Degree
F150000014
Corner 4 mm 15 mm 270 Degree
F150000015
Corner 13.5 mm 5.5 mm 230 Degree
F150000016
Twin 8 mm 5.5 mm 180 Degree
F150145167
Corner 4 mm 15 mm 270 Degree
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Tool-free clip mount between cup and swivel arm



2D adjustment


  • Easy adjustment of furniture doors

  • Lateral adjustment: -2 mm using eccentric fitting

  • Height adjustment: +/- 2 mm via slot. To adjust the height, break off the two pins under the Euro screw

  • Art. no. F150145167 Height adjustment +/- 2 mm via eccentric fitting


One cup for all OBS 8 and OBS 6 hinge models


  • Cup edge cover

  • Fits corner stop, twin stop and glass doors

Specified dimensions not binding. Subject to technical changes!