For detailed information, other images and documents, please select individual articles from the following table.
Furniture articulated arm OBS 6
With tumbler and tool-free clip mounting between cup and articulated arm
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
2D adjustment
- Easy adjustment of furniture doors
- Lateral adjustment: -2 mm using eccentric fitting
- Height adjustment: +/- 2 mm via slotted hole. To adjust the height, break off the two pins under the Euro screw
One cup for all OBS 6 and OBS 8 hinge models
- Cup edge cover
- Fits corner stop, twin stop and glass doors
Opening angle of 180°/230°/270°
Specified dimensions not binding. Subject to technical changes!
Suitable for unit and continuous builds
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!