Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Designer furniture handle

For detailed information, other images and documents, please select individual articles from the following table.

Designer furniture handle

Curved cabinet grip

  • Material: Die-cast zinc
  • Gloss level: Matt
  • Length: 155 mm
  • Width: 23.3 mm
  • Height: 29 mm
  • Thickness: 7.4 mm
  • Dimension between axes: 96 mm
  • Width of the handle bar: 11.2 mm
  • Width of the handle base: 23.3 mm
  • Thread type: Metric thread
  • Thread diameter: 4 mm
  • Thread length (metric thread): 5 mm

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants