For detailed information, other images and documents, please select individual articles from the following table.
Designer furniture handle square T-bar handle
- Material: Aluminium
- Surface: Chrome plated
- Gloss level: Matt
- Length: 188 mm
- Width: 13 mm
- Height: 30 mm
- Thickness: 8 mm
- Dimension between axes: 128 mm
- Width of the handle bar: 13 mm
- Height of the handle bar: 8 mm
- Length of the handle base: 18 mm
- Width of the handle base: 10 mm
- Height of the handle base: 22 mm
- Thread type: Metric thread
- Thread diameter: 4 mm
- Thread length (metric thread): 14 mm
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Specified dimensions not binding. Subject to technical changes!
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!