Bar handle

For detailed information, other images and documents, please select individual articles from the following table.

Bar handle

stainless steel

  • Material: Stainless steel A2
  • Surface structure: Brushed
  • Thread type: Metric thread
  • Thread diameter: 4 mm

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Height Diameter Dimension between axes Quantity PU
price/PU
0685237504
252 mm 32.5 mm 12 mm 192 mm
0685237503
220 mm 32.5 mm 12 mm 160 mm
0685237509
412 mm 32.5 mm 12 mm 352 mm
1 pcs
0685237507
348 mm 32.5 mm 12 mm 288 mm
1 pcs
0685237513
540 mm 32.5 mm 12 mm 480 mm
0685237410
208 mm 32 mm 14 mm 128 mm
0685237413
432 mm 32 mm 14 mm 352 mm
0685237411
272 mm 32 mm 14 mm 192 mm
0685237412
368 mm 32 mm 14 mm 288 mm
0685237421
192 mm 32 mm 10 mm 128 mm
0685237422
256 mm 32 mm 10 mm 192 mm
0685237420
160 mm 32 mm 10 mm 96 mm
10 pcs
0685237423
416 mm 32 mm 10 mm 352 mm
0685237501
156 mm 32.5 mm 12 mm 96 mm
0685237502
188 mm 32.5 mm 12 mm 128 mm
0685237414
560 mm 32 mm 14 mm 480 mm
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
Art.-no. Cust. Mat. No.
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
Specified dimensions not binding. Subject to technical changes!