Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Solution 416 furniture castor set without locking device
Solution 416 furniture castor set without locking device - 1
Solution 416 furniture castor set without locking device - 2
Solution 416 furniture castor set without locking device - 3
Solution 416 furniture castor set without locking device - 4
Solution 416 furniture castor set without locking device - 5
Solution 416 furniture castor set without locking device - 6
Solution 416 furniture castor set without locking device - 7
Solution 416 furniture castor set without locking device - 8
Solution 416 furniture castor set without locking device - 9
Solution 416 furniture castor set without locking device - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Solution 416 furniture castor set without locking device

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • For OrgaAer Speed Office container

  • Complete installation kit with chassis

  • Quick and easy installation

  • Spacing from cabinet side to floor with 35 mm castor: 12 mm (chassis) + 48 mm (castor) = 60 mm

  • Spacing from cabinet side to floor with 50 mm castor: 12 mm (chassis) + 67 mm (castor) = 79 mm
Notice

Delivery time: 5 working days

Specified dimensions not binding. Subject to technical changes!