The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Solution 416 furniture castor set
With and without locking device
Register now and access more than 125,000 products
Variants
- For OrgaAer Speed Office container
- Complete mounting kit with chassis
- Quick and easy mounting
- Spacing from cabinet side to floor with 35 mm castor: 12 mm (chassis) + 48 mm (castor) = 60 mm
- Spacing from cabinet side to floor with 50 mm castor: 12 mm (chassis) + 67 mm (castor) = 79 mm
Delivery time: five working days
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!