For detailed information, other images and documents, please select individual articles from the following table.
Funnel trap Polypropylene white
For collecting residual water/water leaks
- Material: PP - Polypropylene
- Colour: White
- Nominal width of DN outflow: DN 50
- Min./max. temperature resistance: 0 to 100 °C
- Max. short-term temperature resistance: 130 °C
- Min./max. height: 220-340 mm
- Height 2: 124 mm
- Length: 300 mm
Register now and access more than 125,000 products



Variants
So convenient: Use the funnel to collect condensation or residual water and channel it into the drain
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!