Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Funnel trap Polypropylene white

For detailed information, other images and documents, please select individual articles from the following table.

Funnel trap Polypropylene white

For collecting residual water/water leaks
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
So convenient: Use the funnel to collect condensation or residual water and channel it into the drain


  • The oval funnel is made of robust white plastic

  • The narrow and short shape also fits in hard-to-reach areas

  • Suitable for standard DN 50 outlet

  • The adjustment range from 220 to 340 mm allows for precise, easy installation vertically

  • Pre-assembled for practicality including immersion pipe, wall pipe and funnel

  • The elbow section can be easily removed and reassembled for cleaning

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces