Basic underwear long tights

For detailed information, other images and documents, please select individual articles from the following table.

Basic underwear long tights

The elastic, highly functional long underwear in a dynamic design provides optimal temperature regulation and pleasant comfort.

  • Colour: Black, Red
  • Material: 55% polyester, 35% polyamide, 10% elastane
  • Coating weight of mesh per m²: 140 g
  • Washable at: 40°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Do not dry-clean, Do not iron

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material Coating weight of mesh per m² Quantity PU
price/PU
M452050001
S/M Black, Red 55% polyester, 35% polyamide, 10% elastane 140 g
1 pcs
M452050003
L/XL Black, Red 55% polyester, 35% polyamide, 10% elastane 140 g
1 pcs
M452050004
XXL Black, Red 55% polyester, 35% polyamide, 10% elastane 140 g
1 pcs
M452050005
3XL Black, Red 55% polyester, 35% polyamide, 10% elastane 140 g
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Flat, very soft seams, breathable, quick drying

  • Wide elastic waistband for perfect well-being

  • Close to body fit, maximum freedom of movement