Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Full-vision goggles Andromeda®
Full-vision goggles Andromeda<SUP>®</SUP> - 1
Full-vision goggles Andromeda<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Full-vision goggles Andromeda®

Two-component technology for reliable protection and maximum comfort

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Spacious


Also ideal for users who wear glasses



  • Panoramic field of vision

  • Optimum ventilation for ideal eye comfort

  • Suitable for combining with half-face masks

  • High impact-resistant polycarbonate lens

  • Scratch-resistant lens surface and permanent mist-free coating on inside

  • Lens can be replaced quickly and easily

  • Individually adjustable headband

  • 100% UV protection up to 400 nm