Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VS SUB SLIM full shelf pull-out 90°
VS SUB SLIM full shelf pull-out 90° - 1
VS SUB SLIM full shelf pull-out 90° - 2
VS SUB SLIM full shelf pull-out 90° - 3
VS SUB SLIM full shelf pull-out 90° - 4
VS SUB SLIM full shelf pull-out 90° - 5
VS SUB SLIM full shelf pull-out 90° - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS SUB SLIM full shelf pull-out 90°

For a cabinet width of 150 mm with 2 shelves

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Can be used on left or right, but stopper can only be on the right

  • With 2 fixed shelf elements in 2 different designs

  • With self-closing mechanism and integrated damping in both slides

  • Tool-free assembly of extensions on the slides

  • Load capacity 12 kg, i.e. capacity up to 6 kg per shelf element

  • 3D front adjustment enables convenient and easy adjustment of the front

  • Height adjustment: ± 3 mm

  • Side adjustment: ±2 mm

  • Depth adjustment: ± 2 mm
Notice

Delivery time: approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!