Fully extending Nova Pro soft-close, Liquid
Fully extending Nova Pro soft-close, Liquid - 1
Fully extending Nova Pro soft-close, Liquid - 2
Fully extending Nova Pro soft-close, Liquid - 3
Fully extending Nova Pro soft-close, Liquid - 4
Fully extending Nova Pro soft-close, Liquid - 5
Fully extending Nova Pro soft-close, Liquid - 6
Fully extending Nova Pro soft-close, Liquid - 7

For detailed information, other images and documents, please select individual articles from the following table.

Fully extending Nova Pro soft-close, Liquid

Even, smooth and silent closing via the new liquid damper

  • Opening/closing system: Soft-close
  • Pullout type: Full extension
  • Suitable for frame: Nova Pro Classic, Nova Pro Scala
  • Suitable for NP Tipmatic soft-close: Yes
  • Material: Steel / plastic
  • Surface: Zinc plated

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Load capacity Opening/closing system Pullout type Quantity PU
price/PU
F101108261
270 mm 40 kg Soft-close Full extension
F101108264
300 mm 40 kg Soft-close Full extension
F101108267
350 mm 40 kg Soft-close Full extension
F101108270
400 mm 40 kg Soft-close Full extension
F101108273
450 mm 40 kg Soft-close Full extension
F101108276
500 mm 40 kg Soft-close Full extension
F101108279
550 mm 40 kg Soft-close Full extension
F101108282
600 mm 40 kg Soft-close Full extension
F101108285
450 mm 70 kg Soft-close Full extension
F101108288
500 mm 70 kg Soft-close Full extension
F101108291
550 mm 70 kg Soft-close Full extension
F101108294
600 mm 70 kg Soft-close Full extension
F101108297
650 mm 70 kg Soft-close Full extension

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

  • In conjunction with the Nova Pro Tipmatic Soft-close unit, the full extension slide can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and Soft-close damping)

  • Ultra-smooth glide runners with no jolts when opening or closing

  • Comfortable, easy opening without noticeable resistance, even with high loads and narrow handle strips
Notice

Drawer with Nova Pro Tipmatic soft-close unit can also be opened with furniture handle.


For example, with waste divider system extension, end customers can choose between practical pressing or pulling.



Sustainable packaging with packing unit PU 20. One box of 20 left-hand guides and one box of 20 right-hand guides are supplied as a set.

Specified dimensions not binding. Subject to technical changes.