For detailed information, other images and documents, please select individual articles from the following table.
Fuel sender/fuel pump wrench set 19 pieces
Complete assortment for loosening and tightening the plastic and sheet metal screw rings on fuel sensors/pumps located in the fuel tank area.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/6073026.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/11737434.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14207529.jpg)
Variants
- Contained in the assortment are 3 arms with a total of 5 different profiles. Depending on the shape and size of the threaded ring, it can be fitted to 2 or 3-arm wrenches using the holder. The profile either grips precisely onto the plastic ridge or between two ridges.
- Puts an end to the screwdriver method, which frequently causes the plastic threaded rings to break, especially in winter. Also grips threaded rings driven from above (metal cut-outs, plastic bar). (e.g. BMW and MB)
- Suitable for threaded rings from Ø 70 to 170 mm – can be tightened to a precise torque!
- Particularly universal – replaces a variety of individual wrenches!
Scope of delivery:
- 3x single-angle arm, L = 30 mm, smooth profile, width 22 mm
- 3x single-angle arm, L = 65 mm, smooth profile, width 22 mm
- 3x double-angle arm, L = 20/52 mm, slotted profile, width 20 mm
- 3x double-angle arm, L = 24/65 mm, slotted profile, width 20 mm
- 3x single-angle arm, L = 40 mm, offset profile, width 18/30 mm
- 1x holder with hex drive, SW 24 mm
Audi, VW, Seat, Skoda, Porsche, Opel, BMW, Mini, Land Rover, Volvo, Mitsubishi, Mercedes, PSA, Renault, Nissan, Hyundai etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!