For detailed information, other images and documents, please select individual articles from the following table.
For fastening bushings and bearings exposed to high temperatures.
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For fastening cylindrical joints such as bushings and bearings exposed to high temperatures. The heat-resistant Fügefest is for use in the automotive and commercial vehicle industry, in metalworking and tool manufacturing, shipbuilding, mechanical engineering and engine construction, and electrical and electronics construction.
The surface must be free of oil, grease and other contaminants. Best adhesive results are achieved when the surfaces are cleaned with metal cleaner 7063 (art. no. 0890107063). Observe the flash-off time! For sliding parts, apply the adhesive in a circle around the outer edge of the shaft and on the inside of the hub. To ensure the adhesive is optimally spread, twist the parts together when joining. For press fit, apply the adhesive evenly to both joint surfaces and quickly join the parts together. Excessive adhesive that is pressed out of the gap between the two parts will not harden and can be removed with a dry cloth or a cloth saturated with acetone cleaner (art. no. 0893460).
For use in applications involving contact with drinking water, recommendations from the German Adhesives Association (Industrieverband Klebstoffe e.V.) must be observed:
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!