Floor unit front extension SUB Basket
Floor unit front extension SUB Basket - 1
Floor unit front extension SUB Basket - 2
Floor unit front extension SUB Basket - 3

For detailed information, other images and documents, please select individual articles from the following table.

Floor unit front extension SUB Basket

Self-closing drawer with built-in damping system for installation as a front or internal drawer.

  • Material: Steel
  • Surface: Chrome plated
  • Suitable for side thickness: 16-19 mm
  • Min. clear installation depth: 515 mm
  • Installation height: 185 mm
  • Load capacity: 30 kg
  • Height: 145 mm
  • Pullout type: Full extension

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Cabinet width Material Surface Suitable for side thickness Quantity PU
price/PU
0684901654
400 mm Steel Chrome plated 16-19 mm
1 pcs
0684901655
450 mm Steel Chrome plated 16-19 mm
1 pcs
0684901656
500 mm Steel Chrome plated 16-19 mm
1 pcs
0684901657
600 mm Steel Chrome plated 16-19 mm
1 pcs
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
CAD data  | 
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
  • Convenient access and view of hanging baskets

  • Cushioned track closure

  • Hanging baskets made from steel wire with a diameter of 7 mm, high-gloss chrome-plated

  • Identical front and inside pull-out basket
Notice

Delivery time: approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes.