Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sensomatic front buffer
Sensomatic front buffer - 1
Sensomatic front buffer - 2
Sensomatic front buffer - 3
Sensomatic front buffer - 4
Sensomatic front buffer - 5

For detailed information, other images and documents, please select individual articles from the following table.

Sensomatic front buffer

Spring-loaded front buffer for 3 mm front gap
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
  • For use in conjunction with the Sensomatic electronic opening system

  • When using 70 kg slides, 4x front buffers must be used in the front

  • Do not hammer in or glue the front buffer

Specified dimensions not binding. Subject to technical changes!