For detailed information, other images and documents, please select individual articles from the following table.
Sensomatic front buffer
Spring-loaded front buffer for 3 mm front gap
Register now and access more than 125,000 products
Variants
- For use in conjunction with the Sensomatic electronic opening system
- When using 70 kg slides, 4x front buffers must be used in the front
- Do not hammer in or glue the front buffer
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!