Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Front panel adjuster
Front panel adjuster - 1
Front panel adjuster - 2
Front panel adjuster - 3

For detailed information, other images and documents, please select individual articles from the following table.

Front panel adjuster
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
For precision adjustment and simple installation of drawer panels



Horizontal and vertical adjustment of ± 3 mm


Large adjustment range



Adjust by loosening the fastening screw inside the drawer and by moving the panel


  • Easy to adjust

  • Secure attachment


Die-cast zinc eccentric fitting encased in plastic housing


High level of stability

Specified dimensions not binding. Subject to technical changes!