Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FTS-R III free-swing door closer
FTS-R III free-swing door closer - 1
FTS-R III free-swing door closer - 2
FTS-R III free-swing door closer - 3
FTS-R III free-swing door closer - 4
FTS-R III free-swing door closer - 5
FTS-R III free-swing door closer - 6
FTS-R III free-swing door closer - 7
FTS-R III free-swing door closer - 8
FTS-R III free-swing door closer - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

FTS-R III free-swing door closer

Simple, fast and error-free installation using prefabricated modules

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Integrated smoke control centre with automatic alarm reset after 10 seconds

  • Automatic calibration and smoke detector contamination level indicator

  • Advantages during installation due to the height-adjustable slide rail

  • Cable routing can be hidden or visible

  • Activation of the free-swing function starting at an opening angle of 1°

  • Modern look due to the slim aluminium body and end caps, which cover the screw connection of the slide rail

  • The U-cover provides protection against vandalism

  • Precise adjustment of the closing force, closing speed and latching speed via hexagon socket screw
Notice

If free-swing door closers are installed in damp rooms, unprotected outdoor areas or in environments with aggressive, corrosive air content, special versions or protective measures are required.


A manual button must be used. The door leaf must be restricted to its max. opening limit using a suitable floor-level doorstop.


The system operator is required to commission the system after initial installation, to test it monthly for the first 12 months, and afterwards, if there are no functional defects, to test it every 3 months and perform a service once a year. Akademie Würth offers seminars for this.


Approved for use with the FM-155-F/ORS-155-F/HAT wireless smoke system



The delivery time is approx. 10 working days.

Application area

Hinge side normal assembly DIN L (DIN R mirror-image)

Non-hinge side standard assembly DIN R (DIN L mirror-image)

Dimensions subject to change. Subject to technical changes