Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FTS III GS-HF free-swing door closer
FTS III GS-HF free-swing door closer - 1
FTS III GS-HF free-swing door closer - 2
FTS III GS-HF free-swing door closer - 3
FTS III GS-HF free-swing door closer - 4
FTS III GS-HF free-swing door closer - 5
FTS III GS-HF free-swing door closer - 6
FTS III GS-HF free-swing door closer - 7
FTS III GS-HF free-swing door closer - 8
FTS III GS-HF free-swing door closer - 9
FTS III GS-HF free-swing door closer - 10
FTS III GS-HF free-swing door closer - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

FTS III GS-HF free-swing door closer

Accessibility with a high level of user convenience

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • All types of installation are possible, which saves storage costs

  • Advantages during installation due to the height-adjustable slide rail

  • Cable routing can be hidden or visible

  • Activation of the free-swing function starting at an opening angle of 1°

  • Modern look due to the slim aluminium body and end caps, which cover the screw connection of the slide rail

  • The U-cover provides protection against vandalism

  • Precise adjustment of the closing force, closing speed and latching speed via hexagon socket screw
Notice

If free-swing door closers are installed in damp rooms, unprotected outdoor areas or in environments with aggressive, corrosive air content, special versions or protective measures are required.


A manual button must be used. The door leaf must be restricted to its max. opening limit using a suitable floor-level doorstop.


The system operator is required to commission the system after initial installation, to test it monthly for the first 12 months, and afterwards, if there are no functional defects, to test it every 3 months and perform a service once a year. Akademie Würth offers seminars for this.


Closing sequence selectors or closing sequence selectors with integrated smoke control centre and holding function can be ordered separately.



The delivery time is approx. 10 working days.

Application area

Hinge side normal assembly DIN L (DIN R mirror-image)

Hinge side head assembly DIN L (DIN R mirror-image)

Non-hinge side standard assembly DIN R (DIN L mirror-image)

Non-hinge side head assembly DIN R (DIN L mirror-image)

Dimensions subject to change. Subject to technical changes