The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Scipio H117 frame system
Frame system with 30 kg load capacity
Register now and access more than 125,000 products
Variants
- Optimal movement thanks to plain-bearing Delrin rollers and positive guidance on the right-hand side
- Precisely aligned base without edge processing thanks to edge clearance in the drawer rail
- Secure running of the rollers due to the clearance of the screw heads within the cabinet rail
- Partial extension from 50 mm self-closing
- Integrated 2D adjustment in the front holder
- Side adjustment via slotted hole +/- 1.5 mm
- Height adjustment using eccentric fitting +/1.8 mm
- Scope of delivery: 1 pair of frames with drawer rail
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!