For detailed information, other images and documents, please select individual articles from the following table.
Base frame Shelf trolley 830 mm
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- 4 ball-bearing-mounted castors (of which 2 with locking brake) dia. 125 mm
- Load capacity when static: 1500 kg
- Load capacity at 4 km/h: 450 kg
- Load per shelf: max. 150 kg per shelf
- Modular design with variable level numbers (4 - 6 pcs)
Only move the trolley when it is empty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!