For detailed information, other images and documents, please select individual articles from the following table.
Base frame Shelf trolley 1230 mm
Manufactured from the Würth aluminium profile system WAPS®
Register now and access more than 125,000 products
Variants
- 4x ball-bearing-mounted castors (2x with locking brake) dia. 125 mm
- Load when static: 1500 kg
- Load at 4 km/h: 450 kg
- Load when static: 1500 kg
- Load at 4 km/h: 450 kg
- 2x side comfort-grip handles
- Total load: Max. 150 kg per floor/max. 600 kg total
- Modular design with variable level numbers (4-6 pcs)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!