For detailed information, other images and documents, please select individual articles from the following table.
VIONARO V8 H89 drawer complete set
Practical standard drawer with extremely slim 8 mm design for any application. Complete set with all required components for simple ordering.
Register now and access more than 125,000 products
Variants
- 100 % recyclable frame, no plastic parts
- Same front mounting on all frames with pre-assembled expansion anchors
- Robust construction for high stability
- 5 adjustable dimension options
- Integrated tilt adjustment, lateral and height adjustment via front locking device, optional depth adjustment and radial adjustment
- Maximum use of space due to straight internal sides and minimal installation width
- Front assembly and removal without tools
- No need to machine the bottom panel
- The scope of delivery for each pair includes: Vionaro V8, Dynapro Soft-close, front locking device, front mounting and branding clip
- The clear depth of the drawer varies depending on the thickness of the rear wall
- Front-bottom connector art. no. F148 026 744 from cabinet width 600 mm recommended
- When using a 8 mm back panel, use special screw art. no. F138 139 696
- Colour: Ice, similar to RAL 9003 Signal White
- Colour: Zircon, similar to RAL 0002500 Onyx Black
- Do not combine optional depth adjustment with Tipmatic unit
- Pre-drill fixing points for the front locking device on the underside of the drawer using drill jig art. no. F146 133 145
For kitchen, living room and bathroom furniture.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!