For detailed information, other images and documents, please select individual articles from the following table.
VIONARO V8 Crystal front extension complete set
Elegant, slim 8 mm design, without additional front and rear brackets, for large slide-in elements. Complete set with all required components for simple ordering.
Register now and access more than 125,000 products
Variants
- No need to machine the slide-in elements
- 100 % recyclable, no plastic parts
- Same front mounting on all frames with pre-assembled expansion anchors
- Same front stabiliser for frame height H200, H250 and Crystal
- Robust construction for high stability
- 5 adjustable dimension options
- Integrated tilt adjustment, lateral and height adjustment via front locking device, optional depth adjustment and radial adjustment
- Maximum use of space due to straight internal sides and minimal installation width
- Front assembly and removal without tools
- No need to machine the bottom panel
- The scope of delivery for each pair includes: Vionaro V8, Dynapro Soft-close, front locking device, front mounting and branding clip
- When using glass slide-in elements, we recommend using single-pane safety glass and referring to national and international safety standards
- The clear depth of the drawer varies depending on the thickness of the rear wall
- Front-bottom connector art. no. F148 026 744 from cabinet width 600 mm recommended
- When using a 8 mm back panel, use special screw art. no. F138 139 696
- Colour: Ice, similar to RAL 9003 Signal White
- Colour: Zircon, similar to RAL 0002500 Onyx Black
- Do not combine optional depth adjustment with Tipmatic unit
For kitchen, living room and bathroom furniture.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!