Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Vionaro H249 frame set
Vionaro H249 frame set - 1
Vionaro H249 frame set - 2
Vionaro H249 frame set - 3
Vionaro H249 frame set - 4
Vionaro H249 frame set - 5
Vionaro H249 frame set - 6
Vionaro H249 frame set - 7
Vionaro H249 frame set - 8
Vionaro H249 frame set - 9
Vionaro H249 frame set - 10
Vionaro H249 frame set - 11

For detailed information, other images and documents, please select individual articles from the following table.

Vionaro H249 frame set

High extension with all required components in one complete set for simple ordering

See product details

Available in 16 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Front mounting with expansion bolt ∅ 8 mm

  • Straight 90° interior and exterior

  • Slim 13 mm frame width

  • No work needed on base

  • Tool-free front mounting

  • Integrated 3D adjustment

  • Side adjustment: +/- 1.5 mm

  • Height adjustment: +2.5/-1.5 mm

  • Tilt adjustment: +2.5/-1.5 mm
Notice
  • In conjunction with the Dynapro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).

  • A front base connector is recommended from an outer cabinet width of 600 mm.

Dimensions not binding. Subject to technical changes.