Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Frame set Nova Pro Scala H90 with rectangular railing
Frame set Nova Pro Scala H90 with rectangular railing - 1
Frame set Nova Pro Scala H90 with rectangular railing - 2
Frame set Nova Pro Scala H90 with rectangular railing - 3
Frame set Nova Pro Scala H90 with rectangular railing - 4
Frame set Nova Pro Scala H90 with rectangular railing - 5
Frame set Nova Pro Scala H90 with rectangular railing - 6
Frame set Nova Pro Scala H90 with rectangular railing - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Frame set Nova Pro Scala H90 with rectangular railing

With rectangular railing for front extension with all required components in one complete set for simple ordering

See product details

Available in 52 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Front mounting with expansion bolt ∅ 10 mm



  • Tilt adjustment using bar

  • Tool-free height adjustment, +/- 1.5 mm

  • Integrated height adjustment, +/- 2 mm

  • Front is assembled and disassembled without tools

  • Base and rear wall have the same width

  • Optimal space utilisation thanks to straight internal sides and low installation width
Notice
  • In conjunction with the Nova Pro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).

  • Note the minimum dimensions of 58 mm for fastening the guide.
Legend
BBaseFSTFront overlayNLNominal length
BB/BLBase width/base lengthKVFront edge of cabinetRWBack panel
EBInstallation widthLWKClear width of cabinetRWBBack panel width
FASFront overlay, sideMETMinimum installation depthRWHBack panel height
Application area

Dimensions not binding. Subject to technical changes.