Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Nova Pro Scala H90 frame set
Nova Pro Scala H90 frame set - 1
Nova Pro Scala H90 frame set - 2
Nova Pro Scala H90 frame set - 3
Nova Pro Scala H90 frame set - 4
Nova Pro Scala H90 frame set - 5
Nova Pro Scala H90 frame set - 6
Nova Pro Scala H90 frame set - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nova Pro Scala H90 frame set

Practical standard drawer for all applications with all required components in one complete set for simple ordering

See product details

Available in 39 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Front mounting with expansion anchor ∅ 10 mm



  • Tool-free side adjustment, +/- 1.5 mm

  • Integrated height adjustment, +/- 2 mm

  • Front is assembled and disassembled without tools

  • Base and rear wall have the same width

  • Optimal space utilisation thanks to straight internal sides and low installation width
Notice
  • In conjunction with the Nova Pro Tipmatic soft-close unit, the full pull-out system can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).

  • Note the minimum dimensions of 58 mm for fastening the guide.

Dimensions not binding. Subject to technical changes.