Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Nova Pro Scala H63 frame set
Nova Pro Scala H63 frame set - 1
Nova Pro Scala H63 frame set - 2
Nova Pro Scala H63 frame set - 3
Nova Pro Scala H63 frame set - 4
Nova Pro Scala H63 frame set - 5
Nova Pro Scala H63 frame set - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nova Pro Scala H63 frame set

Low drawer for limited installation heights with all required components in one complete set for simple ordering

See product details

Available in 12 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Front attachment for screwing on



  • Side adjustment without tools +/- 1.5 mm

  • Integrated height adjustment +/- 2 mm

  • Tool-free assembly and disassembly of the front

  • Base and rear panel have the same width

  • Optimal use of space thanks to straight internal sides and low installation width
Notice
  • In conjunction with the Nova Pro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).

  • Note the minimum dimensions of 58 mm for fastening the guide!

Dimensions not binding. Subject to technical changes!