Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Nova Pro Scala Crystal Plus H186 frame set
Nova Pro Scala Crystal Plus H186 frame set - 1
Nova Pro Scala Crystal Plus H186 frame set - 2
Nova Pro Scala Crystal Plus H186 frame set - 3
Nova Pro Scala Crystal Plus H186 frame set - 4
Nova Pro Scala Crystal Plus H186 frame set - 5
Nova Pro Scala Crystal Plus H186 frame set - 6
Nova Pro Scala Crystal Plus H186 frame set - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Nova Pro Scala Crystal Plus H186 frame set

Frame extension for push-in elements, height 140 mm. All required components in one complete set for simple ordering

See product details

Available in 39 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Patented clip technology for easy insertion of the elements


These can ordered online at www.wuerth.de/konfigurator-moebelbau



Front attachment for screwing on



  • Side adjustment without tools +/- 1.5 mm

  • Integrated height adjustment +/- 2 mm and tilt adjustment

  • Tool-free assembly and disassembly of the front

  • Base and rear panel have the same width

  • Optimal use of space thanks to straight internal sides and low installation width
Notice
  • In conjunction with the Nova Pro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).

  • Note the minimum dimensions of 58 mm for fastening the guide!

Dimensions not binding. Subject to technical changes!