Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Vionaro H185 frame clear shape and 13 mm thin design
Vionaro H185 frame clear shape and 13 mm thin design - 1
Vionaro H185 frame clear shape and 13 mm thin design - 2
Vionaro H185 frame clear shape and 13 mm thin design - 3
Vionaro H185 frame clear shape and 13 mm thin design - 4
Vionaro H185 frame clear shape and 13 mm thin design - 5
Vionaro H185 frame clear shape and 13 mm thin design - 6
Vionaro H185 frame clear shape and 13 mm thin design - 7
Vionaro H185 frame clear shape and 13 mm thin design - 8
Vionaro H185 frame clear shape and 13 mm thin design - 9
Vionaro H185 frame clear shape and 13 mm thin design - 10
Vionaro H185 frame clear shape and 13 mm thin design - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Vionaro H185 frame clear shape and 13 mm thin design

See product details

Available in 27 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • High, closed frame

  • Straight 90° interior and exterior

  • Three-dimensional adjustment in plus and minus range

  • Integrated lateral, height and tilt angle adjustment

  • Optional depth adjustment

  • No work needed on base

  • Tool-free front panel mounting

  • Dynapro slide can be used for wooden and Vionaro drawers

Dimensions subject to change. Subject to technical changes!